This item is Discontinued.

Mechanix Wear Mechanics Gloves, S, Black, Spandex MGP-08-008

Mechanics Gloves, S, Black, Spandex (Discontinued)

  • Mfr # MGP-08-008
  • Zoro # G4503082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGP-08-008
Zoro #
G4503082
UPC #
781513608524
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Multiple-Purpose
Palm Construction
Synthetic Leather
Standards
CE, EN 388
Stitching Material
Nylon
Closure Type
TPR
Back Material
Spandex
Lining
Padded Spandex
Finger Style
Full Finger
Thumb Style
Wing
Cuff
Hook-and-Loop
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.