Men's Rubber Boot, 11 Steel Toe, 16" H, Black, CHS-000A

  • Mfr # CHS-000A/11

  • Zoro # G4503283


product price:  $151.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Material
High Performance Neoprene, CR Flex-Foam Bootie; Lining: Air-Mesh; Insole: EVA Sock Liner; Outsole: Vibram
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHS-000A/11
Zoro #
G4503283
UPC #
664911300705
Country of Origin
China

Dimensions

Size
11
Height
16"
Footwear Width
D
Boot Height
16 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Material
High Performance Neoprene, CR Flex-Foam Bootie; Lining: Air-Mesh; Insole: EVA Sock Liner; Outsole: Vibram
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Muck Chore Classic
Upper Material
Rubber
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Mining, Oil
Predominant Footwear Color
Black
Toe Shape
Round
Insulation Type
CR Flex-Foam
Insulated
Yes
Typical Rubber Boot Application
General Use
For Outdoor Traction
Yes
Style Number
CHS-000A
Outsole Material
Rubber
Rubber Boot Style
Knee
Metatarsal Guard
No
Midsole Material
EVA
Standards
ASTM F2413-18
Shank Material
Steel
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Resists
Chemicals, Organic Waste
Shoe Style
Knee
Ninety Degree Heel
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Static Dissipative
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Insole System
6mm Nitracel EVA Sockliner
Chain Saw Cut Resistant
No
Cold-Insulation Technology
CR Flex-Foam
Features
5mm Neoprene For Comfort and Flexibility, Adjusts to Foot Shape to Resist Blisters and Chafing, Breathable Airmesh lining Wicks Away Humidity and Perspiration, Triple Toe and Quadruple Rubber Heel Reinforcement Ror Added Protection and Durability
Footwear Closure
Pull-On
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Brand
THE ORIGINAL MUCK BOOT CO.
Boot Color
Black
Insole Material
Nitracel
Products By Industry
General Approach

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.