Digital Industrial Pressure Gauge, 0 to 200 psi psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2551N1NAM02L200#-

  • Zoro # G4503947


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2551N1NAM02L200#-
Zoro #
G4503947
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.5 in
Case Depth
1.61 in
Digit Height
0.48 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Powered By
Battery
Features
Protective Boot
Resolution
0.010 psi
Memory Storage
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Includes
Batteries
Socket Material
316L Stainless Steel
Case Color
Black
Case Material
ABS Polycarbonate
Calibration Certificate
No
Number of Display Digits
5
Agency Compliance
ASME B40.7, CE, cUL, RoHs, UL
Display Units
5 Digit
Peak Hold
Yes
Display
LCD
Gauge Application
For Liquids & Gases
Standards
CE Certified, UL 61010-1
Connection Type
MNPT
Wetted Materials
Stainless Steel
Rubber Boot Color
Black
Backlit Screen
No
Compatible Process Media
Wide Variety of Pressure Media
Display Range
0 to 1.3789 Mpa, 0 to 1034.3 cm Hg, 0 to 10343 mm Hg, 0 to 1378.9 kPa, 0 to 13790 bar, 0 to 14.062 kg/sq cm, 0 to 200 psi, 0 to 407.2 in Hg, 0 to 461.5 ft H2O
Burst Pressure
1,600 psi
Process Temperature Range
-4 Degrees to 140 Degrees F
Keypad Material
Polycarbonate
Includes Rubber Boot
Yes
Number of Display Lines
2
Includes Batteries
Batteries Included
Auto-Shutoff
No
Bar Graph
20 Segments
Battery Run Time
2,000 hr
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Includes Mounting Hardware
No
Memory Features
Min/Max
Power Source
Battery
Includes Calibration Certificate
No
Mounting Orientation
Upright Only
Adjustable Set Points
No
Sensor Type
CVD Strain Gauge
Vibration Resistance
MIL-STD-20G; Method 201A
Low Battery Indicator
Yes
Primary Display Range
0 to 200
Pressure Range Type
Pressure
Sensor Material
17-4 Stainless Steel
Primary Display Units
psi
Pressure Gauge Type
Industrial Pressure Gauge
Display Screen Type
LCD
Non-Sparking
No
Languages
English
Display Resolution
0.01 psi
Weatherproof
No
Accuracy Grade Gauge Type
Process
Temperature Error
0.04% Degrees F
Process Connection Gender
Male
Case Shape
Round
Accuracy Grade
NIST OR equiv. NMI
Case Construction
Welded Joint
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Pressure Measurement - Maximum
200 psi
Pressure Measurement - Minimum
0 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Maximum
140 Degrees F
Number of Batteries Required
2
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measuring Units
5 Digit
Includes Low Battery Indicator
Low Battery Indicator
IP Rating
IP67

Description

Digital Industrial Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units 5 Digit, Process Connection Gender Male, Battery Type (2) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.