Digital Industrial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2551N1NAM02L30#-

  • Zoro # G4503956


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2551N1NAM02L30#-
Zoro #
G4503956
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Digit Height
0.48 in
Case Depth
1.61 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Agency Compliance
ASME B40.7, CE, cUL, RoHs, UL
Number of Display Digits
5
Powered By
Battery
Socket Material
316L Stainless Steel
Memory Storage
No
Display
LCD
Includes
Batteries
Case Material
ABS Polycarbonate
Peak Hold
Yes
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Display Units
5 Digit
Features
Protective Boot
Resolution
0.001 psi
Case Color
Black
Calibration Certificate
No
Gauge Application
For Liquids & Gases
Standards
CE Certified, UL 61010-1
Wetted Materials
Stainless Steel
Connection Type
MNPT
Compatible Process Media
Wide Variety of Pressure Media
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Accuracy Grade Gauge Type
Process
Burst Pressure
240 psi
Auto-Shutoff
No
Primary Display Units
psi
Sensor Material
17-4 Stainless Steel
Accuracy Grade
NIST OR equiv. NMI
Mounting Orientation
Upright Only
Display Range
0 to 0.2068 Mpa, 0 to 155.15 cm Hg, 0 to 1551.5 mm Hg, 0 to 2.0685 bar, 0 to 2.1093 kg/sq cm, 0 to 206.4 kPa, 0 to 30 psi, 0 to 61.08 in Hg, 0 to 69.23 ft H2O
Temperature Error
0.04% Degrees F
Case Shape
Round
Includes Batteries
Batteries Included
Low Battery Indicator
Yes
Memory Features
Min/Max
Sensor Type
CVD Strain Gauge
Battery Run Time
2,000 hr
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Includes Rubber Boot
Yes
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Backlit Screen
No
Display Screen Type
LCD
Keypad Material
Polycarbonate
Vibration Resistance
MIL-STD-20G; Method 201A
Display Resolution
0.001 psi
Primary Display Range
0 to 30
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Weatherproof
No
Process Temperature Range
-4 Degrees to 140 Degrees F
Rubber Boot Color
Black
Languages
English
Power Source
Battery
Non-Sparking
No
Adjustable Set Points
No
Case Construction
Welded Joint
Includes Mounting Hardware
No
Bar Graph
20 Segments
Number of Display Lines
2
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
5 Digit
Pressure Measurement - Minimum
0 psi
Number of Batteries Required
2
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Maximum
30 psi
IP Rating
IP67
Process Media Temperature - Minimum
-4 Degrees F

Description

Digital Industrial Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units 5 Digit, Process Connection Gender Male, Battery Type (2) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.