Digital Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2551N1NAM02L300#-

  • Zoro # G4503974


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG2551N1NAM02L300#-
Zoro #
G4503974
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.61 in
Case Diameter
2.5 in
Digit Height
0.48 in
Battery Size
AA

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Features
Protective Boot
Peak Hold
Yes
Powered By
Battery
Includes
Batteries
Resolution
0.010 psi
Case Color
Black
Display Units
5 Digit
Display
LCD
Calibration Certificate
No
Socket Material
316L Stainless Steel
Case Material
ABS Polycarbonate
Memory Storage
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Agency Compliance
ASME B40.7, CE, cUL, RoHs, UL
Number of Display Digits
5
Gauge Application
For Liquids & Gases
Standards
CE Certified, UL 61010-1
Wetted Materials
Stainless Steel
Connection Type
MNPT
Languages
English
Display Range
0 to 1551.5 cm Hg, 0 to 15515 mm Hg, 0 to 2.0684 Mpa, 0 to 20.685 bar, 0 to 2068.4 kPa, 0 to 21.093 kg/sq cm, 0 to 300 psi, 0 to 610.8 in Hg, 0 to 692.3 ft H2O
Display Resolution
0.01 psi
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Bar Graph
20 Segments
Primary Display Range
0 to 300
Accuracy Grade
NIST OR equiv. NMI
Keypad Material
Polycarbonate
Burst Pressure
2,400 psi
Sensor Material
17-4 Stainless Steel
Case Shape
Round
Pressure Gauge Type
Industrial Pressure Gauge
Process Temperature Range
-4 Degrees to 140 Degrees F
Includes Calibration Certificate
No
Compatible Process Media
Wide Variety of Pressure Media
Vibration Resistance
MIL-STD-20G; Method 201A
Battery Run Time
2,000 hr
Memory Features
Min/Max
Process Connection Gender
Male
Auto-Shutoff
No
Power Source
Battery
Temperature Error
0.04% Degrees F
Case Construction
Welded Joint
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Display Screen Type
LCD
Primary Display Units
psi
Includes Mounting Hardware
No
Non-Sparking
No
Adjustable Set Points
No
Weatherproof
No
Includes Batteries
Batteries Included
Backlit Screen
No
Sensor Type
CVD Strain Gauge
Rubber Boot Color
Black
Low Battery Indicator
Yes
Accuracy Grade Gauge Type
Process
Pressure Range Type
Pressure
Mounting Orientation
Upright Only
Number of Display Lines
2
Includes Rubber Boot
Yes
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
5 Digit
Process Media Temperature - Minimum
-4 Degrees F
IP Rating
IP67
Pressure Measurement - Maximum
300 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Number of Batteries Required
2

Description

Digital Industrial Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units 5 Digit, Process Connection Gender Male, Battery Type (2) AA Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products