Digital Industrial Pressure Gauge, 0 to 500 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2551N1NAM02L500#-

  • Zoro # G4503992


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG2551N1NAM02L500#-
Zoro #
G4503992
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.5 in
Manufacturer Warranty Length
1 yr
Case Depth
1.61 in
Digit Height
0.48 in
Nominal Dial Size
2 1/2 in
Battery Size
AA

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Agency Compliance
ASME B40.7, CE, cUL, RoHs, UL
Includes
Batteries
Resolution
0.010 psi
Peak Hold
Yes
Number of Display Digits
5
Display Units
5 Digit
Case Color
Black
Socket Material
316L Stainless Steel
Case Material
ABS Polycarbonate
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Display
LCD
Calibration Certificate
No
Features
Protective Boot
Memory Storage
No
Powered By
Battery
Gauge Application
For Liquids & Gases
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Compatible Process Media
Wide Variety of Pressure Media
Process Connection Gender
Male
Pressure Range Type
Pressure
Accuracy Grade
NIST OR equiv. NMI
Vibration Resistance
MIL-STD-20G; Method 201A
Process Temperature Range
-4 Degrees to 140 Degrees F
Includes Mounting Hardware
No
Sensor Material
17-4 Stainless Steel
Display Range
0 to 1,018 in Hg, 0 to 1153.8 ft H2O, 0 to 2586 cm Hg, 0 to 3.447 Mpa, 0 to 34.47 bar, 0 to 3447 kPa, 0 to 35.15 kg/sq cm, 0 to 500 psi
Weatherproof
No
Includes Rubber Boot
Yes
Accuracy Grade Gauge Type
Process
Memory Features
Min/Max
Primary Display Units
psi
Low Battery Indicator
Yes
Display Resolution
0.01 psi
Primary Display Range
0 to 500
Temperature Error
0.04% Degrees F
Sensor Type
CVD Strain Gauge
Mounting Orientation
Upright Only
Case Construction
Welded Joint
Non-Sparking
No
Auto-Shutoff
No
Languages
English
Backlit Screen
No
Display Screen Type
LCD
Battery Run Time
2,000 hr
Adjustable Set Points
No
Includes Calibration Certificate
No
Bar Graph
20 Segments
Rubber Boot Color
Black
Keypad Material
Polycarbonate
Power Source
Battery
Includes Batteries
Batteries Included
Pressure Gauge Type
Industrial Pressure Gauge
Burst Pressure
4,000 psi
Number of Display Lines
2
Case Shape
Round
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
IP Rating
IP67
Number of Batteries Required
2
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
500 psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measuring Units
5 Digit

Description

Digital Industrial Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units 5 Digit, Process Connection Gender Male, Battery Type (2) AA Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.