Vented Bump Cap, Baseball Cap Style, Long Brim, Fits Hat Size 6 3/4 to 7 3/8, Black
Mfr # 23Z355
Zoro # G4504053
product price:Â $16.59
/eaKey Features
Fits Hat Size
6-3/4 to 7-3/8
Head Protection Material
Inner Shell ABS, Outer Cotton
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23Z355
Zoro #
G4504053
UPC #
190735055106
Country of Origin
Taiwan, Province of China
Dimensions
Fits Hat Size
6-3/4 to 7-3/8
Details
Item
Bump Cap
Head Protection Material
Inner Shell ABS, Outer Cotton
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Head Protection Brand
CONDOR
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Includes LED Lights
No
Products By Industry
Electrical
Description
Vented Bump Cap, Baseball Style, Black, Fits Hat Size 6-3/4 to 7-3/8, Shell Material Inner Shell ABS, Outer 100 Percent Cotton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.