Knit Gloves, Nylon, 8-3/4" Length, Light, White, Size S , 12 PK

  • Mfr # 8710S

  • Zoro # G4504211


product price:  $7.00
/pk 12, $0.58/ea
Sold in multiples of 2 for $14.00

Key Features

Glove Size
S
Color
White
Glove Materials
Nylon
Glove Length
8-3/4"
Application
Provides an Excellent TouchSensitivity During Daily Inspection That Won't Interfere with Fine Inspection Details Providing ASecure Fit and Easy Grip and Is Lint FreeSo No Linting On Materials to Be Inspected
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8710S
Zoro #
G4504211
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
8-3/4"
Size- Numeric
7

Details

Item
Knit Gloves
Color
White
Glove Materials
Nylon
Application
Provides an Excellent TouchSensitivity During Daily Inspection That Won't Interfere with Fine Inspection Details Providing ASecure Fit and Easy Grip and Is Lint FreeSo No Linting On Materials to Be Inspected
Fabric Weight
Light
Silicone-Free
No
Design
Hemmed, Ambidextrous
Reversible
Yes
Minimum Temperature
Not Rated
Glove Construction
Cut and Sewn
Hem Style
Finished
Includes Finger Fourchettes
No
Cuff Style
Slip-On
Touchscreen Compatible
No
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
Not Rated
Sold As
Pair
Knit Material
Nylon
Finger Coverage
Full Finger
Lint-Free
No
Glove Hand Style
Ambidextrous
Latex-Free
No

Description

Knit Gloves, Hem Style Finished, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Glove Hand Style Ambidextrous, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.