BD-1000-NPF, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL (10 1/2), 100 PK

  • Mfr # BD-1005-NPF-XXL

  • Zoro # G4507587


product price:  $12.29
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
3.5 mil
Color
Black
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-1005-NPF-XXL
Zoro #
G4507587
UPC #
769799190513
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
3.5 mil
Cuff Thickness
2.8 mil
Finger Thickness
5.5 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
2XL/Standard
Size- Alpha
2XL
Size - Numeric
10 1/2

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
BD-1000-NPF
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Standards
ASTM D 6319
Application
Automotive, Healthcare, Automotive Aftermarket
Aloe Inner Surface
No
Features
Ambidextrous
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Brand and Series
Ansell Microflex BD-1000-NPF
Texture Location
Fingertips
Texture
Grain
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Medical Glove Type
Exam
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Finger Thickness 5.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products