1812 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Pigskin, XL, 1 PR

  • Mfr # 1812-6

  • Zoro # G4507605


product price:  $45.85
/pr

Key Features

Cuff Material
Cowhide
Application
MIG, Stick and Plasma Cutting
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812-6
Zoro #
G4507605
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
4 in
Glove Length
13 1/2 in
Length
14"

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, Stick and Plasma Cutting
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Pigskin
Thumb Style
Wing
Series
1812
Glove Liner Material
Fleece/Foam
Welding Glove Application
MIG, Stick
Lining Material
Fleece, Foam
Stitching Material
Kevlar(R)
Color
Gold
Design
US Patented 3-D Kontour(TM) Pattern with Fourchettes
Glove Cut
Gunn - Full Back
Rope Channel Reinforcement
Yes
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Construction
Kontour(TM)
Includes Pinch Point Protection
No
Includes Red Palm
No
Leather Glove Style
Work
Reinforcement Coverage
Reinforced Palm, Reinforced Back
Glove Features
Double Palm, Insulated, Padded Palm
Brand and Series
Caiman(R) 1812
Glove Safety Features
Flame Resistant Lining, Back Hand Heat Patch (Left Hand)
Waterproof
No
Glove Back Color
Yellow
Palm Style
Padded, Reinforced
Leather Grade
Premium
Water Resistant
No
Includes Glide Patch
No
Leather Glove Liner Type
Cotton Fleece Liner
Includes Padded Palm
Yes
Leather Palm Process
Grain
Cuff Color
Tan
Touchscreen Compatible
No
Leather Color
Gold; Tan
Insulated
Yes
Includes Pull Strap
Yes
Glove Insulation Material
Fleece/Foam
Includes Double Palm
Yes
Oil Resistant
No
Includes ID Panel
No
Glove Hand Style
Left and Right
Glove Materials
Pigskin, Cowhide
Reflective Backing
No
High-Visibility
No
ANSI/ISEA Puncture Level
Not Tested
ANSI/ISEA Cut Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Pigskin, Glove Back Material Cowhide, Glove Length 13 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Yellow, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design US Patented 3-D Kontour(TM) Pattern with Fourchettes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.