1868 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, L, 1 PR

  • Mfr # 1868-5

  • Zoro # G4507623


product price:  $39.39
/pr

Key Features

Glove Size
L
Cuff Material
Pigskin
Application
TIG and Multi-Task
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1868-5
Zoro #
G4507623
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
4 in
Length
14"
Glove Length
13 in

Details

Item
Welding Gloves
Cuff Material
Pigskin
Application
TIG and Multi-Task
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
1868
Glove Liner Material
Fleece
Lining Material
Fleece
Color
White
Welding Glove Application
MIG, TIG
Stitching Material
Kevlar(R)
Design
US Patented 3-D Kontour(TM) Pattern with Fourchettes
Glove Cut
Gunn - Full Back
Leather Glove Style
Work
Touchscreen Compatible
No
Reflective Backing
No
Includes Pull Strap
Yes
Glove Materials
Goatskin, Cowhide
Includes Padded Palm
Yes
Oil Resistant
No
Leather Palm Process
Grain
Waterproof
No
Glove Insulation Material
Fleece
Glove Back Color
Tan
Includes Glide Patch
No
Brand and Series
Caiman(R) 1868
Cuff Color
Gold
Glove Safety Features
Flame Resistant Lining
Glove Hand Style
Left and Right
Includes Red Palm
No
Water Resistant
No
Includes Double Palm
Yes
Includes ID Panel
No
Insulated
Yes
Leather Glove Liner Type
Fleece Back
Palm Style
Padded, Reinforced
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Abrasion Level
Not Tested
Leather Grade
Premium
Rope Channel Reinforcement
Yes
Includes Pinch Point Protection
No
Glove Features
Double Palm, Insulated, Padded Palm
Leather Color
Gold; White
Glove Construction
Kontour(TM)
Thumb Sweat Wipe
No
High-Visibility
No
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color White, Cuff Material Cowhide, Design US Patented 3-D Kontour(TM) Pattern with Fourchettes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.