1868 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, XL, 1 PR

  • Mfr # 1868-6

  • Zoro # G4507632


product price:  $44.19
/pr

Key Features

Cuff Material
Pigskin
Application
TIG and Multi-Task
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868-6
Zoro #
G4507632
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
4 in
Length
14"
Glove Length
13 in

Details

Item
Welding Gloves
Cuff Material
Pigskin
Application
TIG and Multi-Task
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
1868
Glove Liner Material
Fleece
Color
White
Stitching Material
Kevlar(R)
Welding Glove Application
MIG, TIG
Design
US Patented 3-D Kontour(TM) Pattern with Fourchettes
Lining Material
Fleece
Glove Cut
Gunn - Full Back
Leather Color
Gold; White
Oil Resistant
No
Glove Features
Double Palm, Insulated, Padded Palm
Brand and Series
Caiman(R) 1868
Glove Construction
Kontour(TM)
Touchscreen Compatible
No
Glove Materials
Goatskin, Cowhide
Reflective Backing
No
Includes Padded Palm
Yes
Includes ID Panel
No
Leather Glove Liner Type
Fleece Back
Leather Glove Style
Work
Includes Double Palm
Yes
Water Resistant
No
Insulated
Yes
Glove Insulation Material
Fleece
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
Yes
Cuff Color
Gold
Glove Hand Style
Left and Right
Includes Pull Strap
Yes
Leather Palm Process
Grain
Palm Style
Padded, Reinforced
Includes Pinch Point Protection
No
Glove Back Color
Tan
Includes Red Palm
No
Includes Glide Patch
No
Leather Grade
Premium
Waterproof
No
Thumb Sweat Wipe
No
Glove Safety Features
Flame Resistant Lining
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
High-Visibility
No
ANSI/ISEA Puncture Level
Not Tested
ANSI/ISEA Cut Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color White, Cuff Material Cowhide, Design US Patented 3-D Kontour(TM) Pattern with Fourchettes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.