1864 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, L, 1 PR

  • Mfr # 1864-5

  • Zoro # G4507666


product price:  $26.29
/pr

Key Features

Cuff Material
Pigskin
Application
TIG and Plasma Cutting
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1864-5
Zoro #
G4507666
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
4 in
Glove Length
13 in
Length
13"

Details

Item
Welding Gloves
Cuff Material
Pigskin
Application
TIG and Plasma Cutting
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Palm Material
Deerskin
Thumb Style
Straight
Series
1864
Glove Liner Material
Unlined
Welding Glove Application
TIG
Design
3-D Kontour(TM) Pattern
Stitching Material
Kevlar(R)
Color
Gray
Lining Material
Unlined
Glove Cut
Gunn - Full Back
Brand and Series
Caiman(R) 1864
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
Yes
Glove Construction
Kontour(TM)
Leather Color
Gray; Charcoal
Includes Double Palm
No
Leather Glove Liner Type
Unlined
Glove Back Color
Gray
Insulated
No
Leather Palm Process
Split
Includes Pull Strap
No
Includes Pinch Point Protection
No
Water Resistant
No
Touchscreen Compatible
No
Includes Glide Patch
Yes
Leather Glove Style
Work
Includes ID Panel
No
Includes Red Palm
No
Reflective Backing
No
Cuff Color
Black
Leather Grade
Premium
Glove Hand Style
Left and Right
Includes Padded Palm
Yes
Waterproof
No
Glove Features
Glide Patch, Padded Palm
Glove Materials
Deerskin, Cowhide
Oil Resistant
No
Thumb Sweat Wipe
No
Palm Style
Padded, Reinforced
High-Visibility
No
ANSI/ISEA Cut Level
Not Tested
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Puncture Level
Not Tested

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Gray, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Gray, Cuff Material Cowhide, Design 3-D Kontour(TM) Pattern, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.