Zoro Homepage
This item is Discontinued.
Mechanix Wear Anti-Vibration Gloves, M, Black, Form Fitting Trek Dry(R) MG4X-75-009

Anti-Vibration Gloves, M, Black, Form Fitting Trek Dry(R) (Discontinued)

  • Mfr # MG4X-75-009
  • Zoro # G4508621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG4X-75-009
Zoro #
G4508621
UPC #
781513618745
Country of Origin
Viet Nam

Details

Item
Anti-Vibration Gloves
Color
Black
Palm Material
Material 4X(R) Synthetic Leather
Application
Heavy Construction, Oil and Gas Exploration, Mining, Logging, Towing and Transportation, Heavy Equipment Operation, Mechanical, MRO
Palm Construction
Seamless
Standards
CE, EN 388: 2003 4121
Cuff
Adjustable
Back Material
Form Fitting Trek Dry(R)
Lining
Tricot
Finger Style
Full
Closure Type
TPR/Hook-and-Loop
Sold As
Pair

Description

Anti-Vibration Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.