Zoro Homepage
This item is Discontinued.
Mechanix Wear Mechanics Gloves, S, High Visibility Yellow, TPR/Neoprene/Spandex XMP-91-008

Mechanics Gloves, S, High Visibility Yellow, TPR/Neoprene/Spandex (Discontinued)

  • Mfr # XMP-91-008
  • Zoro # G4508716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMP-91-008
Zoro #
G4508716
UPC #
781513620779
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
High Visibility Yellow
Palm Material
Poron(R) XRD Pads, Synthetic Leather, Silicone panel
Application
Heavy Construction, Oil/Gas Exploration, Mining, Logging, Towing/Transportation, Heavy Equipment Operation, Mechanical, MRO
Palm Construction
Poron(R) XRD Pads, Synthetic Leather, Silicone Panel
Back Material
TPR/Neoprene/Spandex
Finger Style
Full/Reinforced Fingertips
Lining
Tricot
Closure Type
slip on
Cuff
Safety
Sold As
Pair

Description

Mechanics Gloves, Palm Material Poron(R) XRD Pads, Synthetic Leather, Silicone panel, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.