This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, M, Black, TrekDry(R), Mesh Cuff, EVA Foam Knuckle XP2-95-009

Anti-Vibration Gloves, M, Black, TrekDry(R), Mesh Cuff, EVA Foam Knuckle (Discontinued)

  • Mfr # XP2-95-009
  • Zoro # G4508777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XP2-95-009
Zoro #
G4508777
UPC #
781513620939
Country of Origin
Viet Nam

Details

Item
Anti-Vibration Gloves
Color
Black
Palm Material
Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads
Palm Construction
Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads
Back Material
TrekDry(R), Mesh Cuff, EVA Foam Knuckle
Finger Style
Full Finger w/Reinforced Fingertips
Lining
Tricot
Cuff
Slip-On, Extended

Description

Anti-Vibration Gloves, Palm Material Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads, Color Black, Finger Style Full Finger w/Reinforced Fingertips, Cuff Slip-On, Extended, Knuckle Padding Material 5mm EVA Foam, Molded TPR, Lining Tricot, Palm Construction Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.