This item is Discontinued.

Mechanix Wear Mechanics Gloves, S, Black, Form-Fitting TrekDry(R) H15-05-008

Mechanics Gloves, S, Black, Form-Fitting TrekDry(R) (Discontinued)

  • Mfr # H15-05-008
  • Zoro # G4509032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15-05-008
Zoro #
G4509032
UPC #
781513607572
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Clarino Dura-Fit Synthetic Leather
Application
General Tasks, Yard Work, Automotive, MRO
Palm Construction
Clarino Dura-Fit Synthetic Leather
Standards
CE, EN 388
Lining
Tricot
Back Material
Form-Fitting TrekDry(R)
Finger Style
Full
Closure Type
Thermoplastic Rubber
Sold As
Pair

Description

Mechanics Gloves, Palm Material Clarino Dura-Fit Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.