This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, 2XL, Black, Molded TPR, TrekDry(R) Spandex MPT-58-012

Anti-Vibration Gloves, 2XL, Black, Molded TPR, TrekDry(R) Spandex (Discontinued)

  • Mfr # MPT-58-012
  • Zoro # G4509233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPT-58-012
Zoro #
G4509233
UPC #
781513622537
Country of Origin
Viet Nam

Details

Item
Anti-Vibration Gloves
Color
Black
Palm Material
Clarino Synthetic Leather, Poron(R) XRD Pads
Palm Construction
Clarino Synthetic Leather, Poron(R) XRD Pads
Cuff
Adjustable
Finger Style
Full Finger w/Reinforced Fingertips
Closure Type
hook-and-loop
Back Material
Molded TPR, TrekDry(R) Spandex
Lining
Tricot

Description

Anti-Vibration Gloves, Palm Material Clarino Synthetic Leather, Poron(R) XRD Pads, Color Black, Finger Style Full Finger w/Reinforced Fingertips, Cuff Adjustable, Closure Type Hook-and-Loop, Knuckle Padding Material Molded TPR, Lining Tricot, Palm Construction Clarino Synthetic Leather, Poron(R) XRD Pads, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.