This item is Discontinued.

Youngstown Glove Co Cut Resistant Gloves, 3 Cut Level, High Visibility Lime, S 08-3083-10-S

Cut Resistant Gloves, 3 Cut Level, High Visibility Lime, S (Discontinued)

  • Mfr # 08-3083-10-S
  • Zoro # G4509346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08-3083-10-S
Zoro #
G4509346
UPC #
757894605346
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 1/2 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Color
High Visibility Lime
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105-2005
Palm Material
Synthetic Leather Base Layer with Non-Slip Reinforcement
ANSI/ISEA Puncture Level
4
Thumb Style
Wing
Stitching Material
3 Ply 210 D Bonded Nylon
Application
Heavy Duty Work Where Cut Resistance, Abrasion Resistance, High Visibility, Dexterity and Durability are Required
ANSI/ISEA Puncture Force
111
Suggested Use Environment
Dry/Light Oil
Finger Material
Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner Kevlar(R) Reinforced Synthetic Leather
ANSI Puncture Newtons
111
Finger Style
Full
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Hand
Right/Left
Lining
Kevlar(R) fiber
Abrasion Resistant
Yes
Cut Resistant
Yes
Coating Material
Uncoated
ANSI/ISEA Abrasion Cycles
3608
ANSI/ISEA Cut Grams
1343
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 3, Color High Visibility Lime, Glove Length 9 1/2 in, Glove Size S, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.