Zoro Homepage
This item is Discontinued.
Youngstown Glove Co Cut Resistant Gloves, 2 Cut Level, Tan Leather, L 11-3280-60-L

Cut Resistant Gloves, 2 Cut Level, Tan Leather, L (Discontinued)

  • Mfr # 11-3280-60-L
  • Zoro # G4509416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-3280-60-L
Zoro #
G4509416
UPC #
757894607203
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
12 1/2 in

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Color Tan Leather, Glove Length 12 1/2 in, Glove Size L, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.