Leather Gloves, Goatskin, Safety Cuff, Wing Thumb, Tan, S, 1 PR

  • Mfr # 11-3245-60-S

  • Zoro # G4509443


product price:  $43.69
/pr

Key Features

Glove Size
S
Color
Tan
Thumb Style
Wing
Glove Materials
Goatskin
Leather Grade
Top Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-3245-60-S
Zoro #
G4509443
UPC #
757894606961
Country of Origin
Indonesia

Dimensions

Glove Size
S
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Color
Tan
Thumb Style
Wing
Glove Materials
Goatskin
Leather Grade
Top Grain
Cuff Style
Safety
Glove Cut
Gunn
ANSI/ISEA Cut Level
A3
Lining
Unlined
Sold As
Pair
ANSI/ISEA Puncture Level
4
Leather Palm Process
Drum Dyed for Tacky Finish
Standards
Arc Rated to 20.8 cal/cm², ASTM F2675/F2675M-13, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926
Glove Back Material
Goatskin
Insulated
No
Stitching Material
3 Ply 100D Bonded Nylon
Glove Leather Grade
A
Application
Non-Shock Arc Flash Situations, General Purpose Work with Extended Cuff/Wrist Protection, Utility, Electrician
Palm Material
Goatskin
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Lining Material
Unlined
Palm Style
Full-Grain

Description

Leather Gloves, Stitching Material 3 Ply 100D Bonded Nylon, Insulated No, Sold As Pair, Standards Arc Rated to 20.8 cal/cm�, ASTM F2675/F2675M-13, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.