FR Ultimate WP Utility Gloves, Light Tan, M, 1 PR

  • Mfr # 12-3290-60-M

  • Zoro # G4509495


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Size
M
Length
11"
Max. Temp.
Contact Heat - 482 Degrees F for 15 Seconds Before Pain or 2nd Degree Burn Occurs
Standards
Arc Rated to 55 cal/cm, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926
Lining
FR Nomex, Waterproof Membrane, 100% Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-3290-60-M
Zoro #
G4509495
UPC #
757894608026
Country of Origin
Indonesia

Dimensions

Size
M
Length
11"

Details

Item
FR Ultimate WP Utility Gloves
Max. Temp.
Contact Heat - 482 Degrees F for 15 Seconds Before Pain or 2nd Degree Burn Occurs
Standards
Arc Rated to 55 cal/cm, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926
Lining
FR Nomex, Waterproof Membrane, 100% Kevlar(R)
Color
Light Tan
Application
Winterized, Insulated FR Winter Glove, Flame Resistant, Cut Resistant, Arc Rated, Waterproof
ANSI/ISEA Cut Level
A4
Back Material
Flame and Oil Resistant Cowhide Leather Lined with FR Nomex, Waterproof Membrane and 100% Kevlar(R)
Palm Material
Flame and Oil Resistant Cowhide Grain Leather
Grip Pattern
Double Layering of FR & Oil Resistant Cowhide
Stitching Material
Kevlar(R)
Tested In Accordance With
D6413
ANSI Cut Grams
1600
Cut
3D Performance Glove Pattern
Cuff
2-1/2" Safety
Stitching
Kevlar(R)
Thumb Style
Wing
Closure Type
slip on
ANSI/ISEA Puncture Level
4
Knuckle Padding Material
2 Layers of Leather Insulation, Kevlar(R)
Hazard Risk Category (HRC)
4
ATPV Rating
55 cal/sq cm
Leather Palm Process
Drum Dyed for Tacky Finish
Sold As
Pair
Palm Color
Light Tan
Minimum Temperature
Not Rated
Min. Temp.
Not Rated

Description

FR Ultimate WP Utility Gloves, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Sold As Pair, Standards Arc Rated to 55 cal/cm�, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.