FR Ultimate WP Utility Glove, Light Tan, 2XL, 1 PR

  • Mfr # 12-3290-60-XXL

  • Zoro # G4509522


product price:  $167.99
/pr
Free Shipping & Returns

Key Features

Length
11"
Max. Temp.
Contact Heat - 482 Degrees F for 15 Seconds Before Pain or 2nd Degree Burn Occurs
Standards
Arc Rated to 55 cal/cm, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926
Lining
FR Nomex, Waterproof Membrane, 100% Kevlar(R)
Color
Light Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-3290-60-XXL
Zoro #
G4509522
UPC #
757894608088
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
11"

Details

Item
FR Ultimate WP Utility Glove
Max. Temp.
Contact Heat - 482 Degrees F for 15 Seconds Before Pain or 2nd Degree Burn Occurs
Standards
Arc Rated to 55 cal/cm, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926
Lining
FR Nomex, Waterproof Membrane, 100% Kevlar(R)
Color
Light Tan
Knuckle Padding Material
2 Layers of Leather Insulation, Kevlar(R)
Application
Insulated FR Winter Glove, Flame Resistant, Cut Resistant, Arc Rated, Waterproof, Insulated
Hazard Risk Category (HRC)
4
ANSI/ISEA Cut Level
A4
Stitching
Kevlar(R)
ANSI Cut Grams
1600
Closure Type
slip on
ATPV Rating
55 cal/sq cm
ANSI/ISEA Puncture Level
4
Palm Material
Flame and Oil Resistant Cowhide Leather
Thumb Style
Wing
Back Material
Flame and Oil Resistant Cowhide Leather Lined with FR Nomex, Waterproof Membrane and 100% Kevlar(R)
Grip Pattern
Double Layering of FR & Oil Resistant Cowhide
Stitching Material
Kevlar(R)
Tested In Accordance With
D6413
Cut
3D Performance Glove Pattern
Cuff
2-1/2" Safety
Leather Palm Process
Drum Dyed for Tacky Finish
Sold As
Pair
Minimum Temperature
Not Rated
Palm Color
Light Tan
Min. Temp.
Not Rated

Description

FR Ultimate WP Utility Glove, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Sold As Pair, Standards Arc Rated to 55 cal/cm�, ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.