This item is Discontinued.

Youngstown Glove Co Mechanics Gloves, S, Black/Gray, Poly Block Jersey 11-3090-80-S

Mechanics Gloves, S, Black/Gray, Poly Block Jersey (Discontinued)

  • Mfr # 11-3090-80-S
  • Zoro # G4509574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-3090-80-S
Zoro #
G4509574
UPC #
757894607807
Country of Origin
China

Details

Item
Mechanics Gloves
Color
Black/Gray
Palm Material
Synthetic Leather Base Layer with Non-Slip Reinforcement and Touchscreen Fabric on Index, Middle and Thumb
Application
All Purpose Work Where Touchscreen Use is Required
Palm Construction
Synthetic Leather Base Layer with Non-Slip Reinforcement and Touchscreen Fabric on Index, Middle and Thumb
Stitching Material
3 Ply 100D Bonded Nylon
Cuff
Supportive Neoprene
Finger Style
Full Finger with Reinforcement
Back Material
Poly Block Jersey
Lining
Unlined
Closure Type
Hook and Loop Fastener Closure with Customizable ID Tag
Thumb Style
Wing

Description

Mechanics Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement and Touchscreen Fabric on Index, Middle and Thumb, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.