This item is Discontinued.

Zoro Select Dual Wheel Swivel Caster, 150 lb, 3 In Dia, PP 305-2XPP-29

Dual Wheel Swivel Caster, 150 lb, 3 In Dia, PP (Discontinued)

  • Mfr # 305-2XPP-29
  • Zoro # G4511412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305-2XPP-29
Zoro #
G4511412
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Wheel Dia.
3 in
Wheel Width
7/8 in
Stem Length
1 1/2 in
Stem Dia.
3/8 in

Details

Caster Brake Included
No
Item
Stem Caster
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polypropylene
Load Rating
150 lb
Number of Wheels
2
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polypropylene
Caster Stem Type
Threaded
Frame Finish
Enamel
Wheel Color
Black
Caster Product Group
Swivel Caster
Caster Mounting Type
Stem

Description

Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Polypropylene Wheel/Tread Material, Threaded, Enamel Frame Finish, 2 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.