Size 4 Men's Steel Work Boots, Brown (Discontinued)
- Mfr # 2490TGC-4
- Zoro # G4512821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2490TGC-4
Zoro #
G4512821
UPC #
-
Country of Origin
Mexico
Dimensions
Size
4
Height
6"
Details
Gender
Men's
Item
Work Boots
Footwear Closure Type
Lace Up
Shank Material
Polypropylene
Insulated
No
Metatarsal Guard
No
Toe Type
Steel
Liner Material
Breathable Mesh
Outsole Material
Rubber
Color
Brown
Waterproof
No
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Oil, Slips, Chemicals, Heat, Abrasion
Upper Material
Leather
Description
Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.