Hi-Vis Coated Gloves, Latex, Crinkled, Palm, 3 Abrasion Level, Yellow, XL (10) 1 PR

  • Mfr # 19L445

  • Zoro # G4513634


product price:  $5.49
/pr
Sold in multiples of 12 for $65.88

Key Features

Color
Yellow
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L445
Zoro #
G4513634
UPC #
190735049310
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
10 ga.
Glove Length
10-1/2"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Hi-Vis Coated Gloves
Color
Yellow
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN388 Abrasion Level 2
Glove Construction
Seamless Knit
Application
Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Insulated
No
ANSI Cut Grams
Greater Than 200
Thumb Style
Wing
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Puncture Level
1
Resists
Abrasions
Suggested Use Environment
Dry
ANSI/ISEA Cut Load
Greater Than 200
Glove Materials
Acrylic
Brand and Series
Condor
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Minimum Temperature
Not Rated
Knit Material Color
Yellow
Glove Hand Style
Left and Right
Series
Condor
Double-Dipped
No
EN 388 Rating
2242X
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Knit Material
Acrylic
Coating Type
Dipped
Pairs per Package
12
Lint-Free
No
Hem Style
Finished
Reversible
No
Glove Coating Color
Black
Palm Type
Coated
Finger Coverage
Full Finger
Glove Lining Material
Thermal Acrylic

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.