Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem-Ruud 119.9 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase ELD120-C

119.9 gal., Commercial Electric Water Heater, 480 VAC, 3 Phase (Discontinued)

  • Mfr # ELD120-C
  • Zoro # G4514251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD120-C
Zoro #
G4514251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Water Heaters
62 7/8 in
Jacket Dia.
28 1/4 in
Height to Hot Side Connection
62 7/8 in
Height to T and P Opening
62 7/8 in
Height to Cold Side Connection
62 7/8 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Commercial
Water Heater Design
Whole House
Tank Capacity - Plumbing
119.9 gal
Voltage - Water Heaters
480
Phase - Water Heaters
3
Total Watts
12,000
Water Connection
3/4 in NPT
Recovery @ 120 F Rise
41 gph
Number of Elements
2
Temp. Range
110 Degrees to 170 Degrees F
Residential / Commercial
Commercial
Includes
T and P Valve, Brass Drain Valve
Features
Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control
Max. Pressure
150 psi
Recovery @ 100 F Rise
49 gph
Item
Electric Water Heater
Amps AC
12.5
Compliance
UL, CSA, AHRI
Connection Location
Top
Standards
Design Certified By UL to Meet UL Standard 174 As Electric Storage Tank Water Heater, Meets North Carolina and Mass Code
Phase
3
Tank Capacity
119.9 gal.
Voltage
480 VAC

Description

Electric Water Heater, Number of Elements 2, Features Long Life Tank Design, Long Life Heating Elements, Automatic Temperature Control, Includes T and P Valve, Brass Drain Valve

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.