Workcrew(R) Mechanics Gloves, Synthetic Leather Palm, Nylon Back, S, Black/Yellow

  • Mfr # WCG-02-S

  • Zoro # G4517511


product price:  $14.49
/pr

Key Features

Glove Size
S
Color
Black/Yellow
Cuff Style
Slip-On
Glove Length
9 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCG-02-S
Zoro #
G4517511
UPC #
696511491125
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 3121; CE Rated
Cuff
Slip-On
Closure Type
Open
Knuckle Padding Material
TPR
Back Material
Ribbed Stretch Nylon
Finger Style
Full
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Latex-Free
Yes
Anti-Static
No
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Thumb Sweat Wipe
Yes
Includes Double Palm
No
Palm Style
Single Layer
Silicone-Free
No
Glove Liner Material
Unlined
Includes Padded Palm
No
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Touchscreen Compatible
No
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Series
Workcrew(R)
Includes Keypad Nib
No
Impact Protection Coverage
Knuckles
Touchscreen Nib
No
Glove Materials
Nylon
Includes ID Panel
No
Includes Red Palm
No
Reflective Backing
No
EN 388 Rating
3121
ANSI/ISEA Puncture Force
29 N
Windproof
No
Glove Back Material
Nylon
Brand and Series
Ironclad Workcrew(R) WCG2
Includes Pull Strap
Yes
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Water Resistant
No
Low-Profile Impact Protection
No
High-Visibility
No
Glove Coating Coverage
Uncoated
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Black
Oil-Resistant
No
Sold As
Pair
Glove Backing Material
Nylon
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Impact Protection Style
Low-Profile
Pairs per Package
1
Cuff Material
Neoprene
Hand Protection Style
Glove

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.