Scott Essential, Jumbo Coreless, 2 Ply, Continuous Sheets, White, 12 PK

  • Mfr # 07006

  • Zoro # G4519621


product price:  $89.99
/pk 12, $7.50/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Jumbo Coreless
Product Series
Scott Essential
Compatible Mfg. Model Number
Mfr. No. 34832, 09603, 39732, 09602, 39709, 09608, 34831, 39730, 09601, 09609, 39731
Roll Length
1150 ft
Number of Sheets
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07006
Zoro #
G4519621
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
1150 ft
Sheet Size
Continuous
Core Dia.
Coreless
Roll Dia.
9 3/8 in
Sheet Length
Continuous
Sheet Width
3-3/4 in
Roll DIa.
9 3/8 in

Details

Item
Toilet Paper
Toilet Paper Type
Jumbo Coreless
Product Series
Scott Essential
Compatible Mfg. Model Number
Mfr. No. 34832, 09603, 39732, 09602, 39709, 09608, 34831, 39730, 09601, 09609, 39731
Number of Sheets
Continuous
Color
White
Series
Scott(R) Essential(TM)
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Ply
2
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Compatible_Mfg_Model_No
Mfr. No. 34832, 09603, 39732, 09602, 39709, 09608, 34831, 39730, 09601, 09609, 39731

Description

Scott(R) Essential(TM), Toilet Paper Roll, 2 Ply, Sheet Size Continuous, Continuous, Roll Length 1,150 ft, Roll Dia. 9 3/8 in, Proprietary, 3 3/4 in Sheet Width, Continuous Sheet Length, Coreless Core Dia., White, Compatible Grainger Part Number 40AY37, 506K77, 506K91, 60HV82, 60HV83, 60HV84, 60HV85, 60HV86, 60HV87, 60HV88, 60HV89, Compatible Mfg. Model Number 09601, 09602, 09603, 09608, 09609, 34831, 34832, 39709, 39730, 39731, 39732, Jumbo Coreless, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.