Carbon Monoxide Alarm, 85 dB at 10 ft, 10 Year Permanent Power Sealed Battery, Electrochemical

  • Mfr # MC304SB

  • Zoro # G4521085


product price:  $34.86
/ea

Key Features

Detection Method
Electrochemical
Power Source
10 Year Permanent Power Sealed Battery
Audible Alert
85 dB at 10 ft
Overall Width
2.5 in
Overall Height
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC304SB
Zoro #
G4521085
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.5 in
Overall Height
4.4 in
Depth
1 3/4 in
Diameter
6 1/2 in
Manufacturer Warranty Length
10 yr
Battery Size
9V

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
10 Year Permanent Power Sealed Battery
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Compact Design, Table Top or Wall Mount Installation
Includes
Mounting Anchors and Screws
Standards
UL 2034, California State Fire Marshal
Interconnection Capability
No
Locking Pin
No
Digital Readout
No
Battery Location
Sealed
Hush Button
Yes
Battery Backup
No
Operating Temp.
40 Degrees to 100 Degrees F
Test Button
Yes
Visual Alert
LED
For Environment
Apartment, House, Mobile Home
Includes Mounting Hardware
Yes
Volume Level
85 dB @ 10 ft
Minimum Operating Temperature
40 Degrees F
Detects
Carbon Monoxide
Battery Locking Pin
No
Detector Type
CO Detector
Operating Voltage
9V
Usable Life
10 yr
Humidity Range
10% to 95% RH

Description

Carbon Monoxide Alarm, Battery Location Sealed, Battery Locking Pin No, Battery Size 9V, Detector Type CO Detector, Includes Mounting Hardware, Power Source Sealed Battery, Sensor Type Electrochemical, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Detects Carbon Monoxide, For Environment Apartment, House, Mobile Home, Humidity Operating Range 10 Percent to 95 Percent RH, Hush Mode Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.