Cut-Off & Grinding Wheel, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, 24 Grit
Mfr # 66252843178
Zoro # G4521641
product price:Â $6.49
/eaKey Features
Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252843178
Zoro #
G4521641
UPC #
662528431782
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
3/8 in
Details
Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
BlueFire ZA
Maximum Operating Speed
15,280 RPM
Application
Ferrous Metal, Gray Iron, Stainless
Primary Material Applicationn
Cast Iron
Compatible Tool Type
Angle Grinder
Primary Material Application
Cast Iron
Description
Cut-Off & Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.125 in, Primary Material Application Cast Iron, Compatible Tool Type Angle Grinder, Series BlueFire ZA, Wheel Type Type 27, Maximum Operating Speed 15,280 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.