Niagara Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK

  • Mfr # T5406

  • Zoro # G4522254


product price:  $97.75
/pk 5, $19.55/ea
Free Shipping & Returns

Key Features

Series
Niagara
Length
24 in
Width
24 in
Installation Method
Nails, Screws or Glue
Edge Type
Nail Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5406
Zoro #
G4522254
UPC #
764890103462
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in

Details

Item
Ceiling Tile
Series
Niagara
Installation Method
Nails, Screws or Glue
Edge Type
Nail Up
Color
Bronze Burst
Material
Tin-Plated Sheet Metal

Description

Nail Up Ceiling Panels Niagara Bron,PK 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.