Clearance Light, LED, Rd, Surf, Oval, 5-7/8 L (Discontinued)
- Mfr # AXP5R-KIT
- Zoro # G4523294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AXP5R-KIT
Zoro #
G4523294
UPC #
-
Country of Origin
Multiple
Dimensions
Height
2-1/4"
Length
5-7/8"
Width
7/8"
Details
Item
Clearance Marker Light
Color
Red
Lamp Type
Led
Includes
Chrome Bezel, Pigtail
Sub-Category
Clearance Marker Lights
Mounting
Surface
Features
Sealed
Base Material
Polycarbonate
Lens Material
Polycarbonate
Current Drawn
60mA
Lens Design
Oval
Power Source
12V DC
Housing Material
Polycarbonate
Lens Color
Red
Lamp Life
100000 hr.
Description
Clearance Marker Light, Lens Color Red, Features Sealed, Housing Material Polycarbonate, Includes Chrome Bezel, Pigtail, Lamp Life 100000 hr., Lens Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.