Microscope Slide, Adhesive+, PK72

  • Mfr # 20F859

  • Zoro # G4524554


product price:  $8.15
/pk 72, $0.11/ea

Key Features

Overall Width
25 mm
Color
White
Material
Green Glass
Thickness
1.1 mm
Refractive Index
1.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20F859
Zoro #
G4524554
UPC #
190735553800
Country of Origin
China

Dimensions

Overall Width
25 mm
Thickness
1.1 mm
Size
75 mm x 25 mm
Overall Length
75 mm

Details

Item
Microscope Slide
Color
White
Material
Green Glass
Refractive Index
1.52
Elastic Modulus
Greater Than 7 x 104 Mpa
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C)
Product Type
Microscope Slide
Standards
FDA
Number of Slides
72
Minimum Operating Temperature - Centigrade
20 Degrees C
Autoclavable
No
Pre-Cleaned
Visible Particulate
Maximum Operating Temperature - Centigrade
350 Degrees C
Sterile/Non-Sterile
Non-Sterile
Edge Type
Ground
Edge Angle
90 Degrees

Description

Microscope Slide, Product Type Microscope Slide, Material Green Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 72, Includes Not Applicable, Color White, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (30 Degrees C to 300 Degrees C), Elastic Modulus Greater Than 7 x 104 Mpa, Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.