Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , L 1 PR

  • Mfr # 505-L

  • Zoro # G4524996


product price:  $11.99
/pr
Sold in multiples of 12 for $143.88

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-L
Zoro #
G4524996
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
ATA 505
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
ATA(R)
ANSI/ISEA Cut Grams
1334
Glove Construction
Seamless Knit
Application
Metal Fabrication, Glass Handling, Automotive, Construction, Public Utilities, General Labor, Any Small Parts Assembly, Foodservice, Grocery / Retail Meat and Poultry
Palm Material
Black Hybrid Palm Dip
Standards
TAA Compliant
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Brand and Series
PIP ATA 505
Glove Back Material
Fiber
Insulated
No
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Hand Protection Style
Glove
Knit Material Color
Yellow
Lint-Free
No
Hem Style
Finished
EN 388 Rating
4542
Glove Lining Material
ATA, Lycra
Touchscreen Compatible
No
Finger Coverage
Full Finger
Pairs per Package
12
Latex-Free
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Silicone-Free
Yes
Glove Features
Silicone-Free
Impact Protection Style
Standard
Includes Finger Fourchettes
No
Sold As
Pair
Minimum Temperature
Not Rated
Glove Coating Color
Black
EN ISO 374-5 Microorganism Protection Type
No
Double-Dipped
No
Reversible
No
Fabric Weight
13 g
Palm Style
Black Hybrid Dip

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4542, Glove Insulation Weight 13 g, Standards TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.