Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , S 1 PR

  • Mfr # 505-S

  • Zoro # G4525011


product price:  $12.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505-S
Zoro #
G4525011
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow,Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
ATA 505
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
ATA(R)
ANSI/ISEA Cut Grams
1334
Glove Construction
Seamless Knit
Standards
TAA Compliant
Application
Metal Fabrication, Glass Handling, Automotive, Construction, Public Utilities, General Labor, Any Small Parts Assembly, Foodservice, Grocery / Retail Meat and Poultry
Palm Material
Black Hybrid Palm Dip
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Brand and Series
PIP ATA 505
Glove Back Material
Fiber
Insulated
No
Minimum Temperature
Not Rated
Hem Style
Finished
Impact Protection Style
Standard
ANSI/ISEA Needlestick Level - Palm
Not Rated
EN 388 Rating
4542
Reversible
No
Knit Material Color
Yellow
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free
Palm Type
Coated
Glove Coating Color
Black
Hand Protection Style
Glove
Latex-Free
No
Sold As
Pair
EN ISO 374-5 Microorganism Protection Type
No
Finger Coverage
Full Finger
Silicone-Free
Yes
Glove Lining Material
ATA, Lycra
Lint-Free
No
Double-Dipped
No
Pairs per Package
12
Palm Style
Black Hybrid Dip
Fabric Weight
13 g

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4542, Glove Insulation Weight 13 g, Standards TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.