Carbide Bur, End Cut, 1/2

  • Mfr # 19D808

  • Zoro # G4525604


product price:  $27.15
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical Flat End, End Cut
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D808
Zoro #
G4525604
UPC #
190735395837
Country of Origin
China

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical Flat End, End Cut
Trade Number
SB-5
Max. RPM
15000-40000
Item
Carbide Bur
Shank Material
Steel
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Number of Ends
Single End
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Head Shape
Cylinder
End Type
Flat
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Max. Speed
40,000 RPM
Head Material Grade
YG7
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Cut Type
Double
Abrading Application
High-Temperature Alloys and Cast Iron, Stainless Steel, Steel
Head Material
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
40,000 RPM
Coating
Bright (Uncoated)
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-5, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.