DIN Mounting Track, Aluminum, Length 2 Ft
Mfr # 18Z760
Zoro # G4526347
product price:Â $7.59
/eaKey Features
Width (In.)
1.38 in
Depth (In.)
0.31 in
Function
Provides for Quick Installation and Removal of Relays and Sockets
For Use With
DIN Rail Mount Products
Type
35mm DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18Z760
Zoro #
G4526347
UPC #
190735394151
Country of Origin
China
Dimensions
Width (In.)
1.38 in
Depth (In.)
0.31 in
Length (In.)
24.0 in
Depth
0.31 in
Width
35 mm
Length
610 mm
Height
7.88 mm
Details
Item
Mounting Track
Function
Provides for Quick Installation and Removal of Relays and Sockets
For Use With
DIN Rail Mount Products
Type
35mm DIN Rail
Cover Material
Aluminum
Mounting Style
DIN Rail
Material
Aluminum
Number of Pieces
1
Product Type
Mounting Track
Description
Mounting Track, For Use With DIN Rail Mount Products, Height 7.88 mm, Length 610 mm, Width 35 mm, Material Aluminum, Number of Pieces 1, Product Type Mounting Track, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.