Carton Tape, Clear, 72mm x 50m, PK24

  • Mfr # 250137

  • Zoro # G4528657


product price:  $83.49
/pk 24, $3.48/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
2.5 mil
Tape Width
72 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250137
Zoro #
G4528657
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
2.5 mil
Tape Width
72 mm
Tape Length
50 m
Tape Core Diameter
3 in
Length
50m
Thickness
2.50 mil
Diameter
4.05"
Width
72mm
Size
72mm x 50m
Height
72mm
Core Size
3"
Metric Tape Width
72 mm
Metric Tape Length
50 m
Imperial Tape Width
3 in
Imperial Tape Length
55 yd
Tape Roll Diameter
4.05 in

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
27 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Tape Elongation
150 %
Adhesive
Emulsion acrylic adhesive
Tensile Strength
30 lb./in.
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
30 lb/in
Duct Tape Adhesive
Acrylic
Shape
Continuous Roll
Performance Temp.
-20 Degrees to 180 Degrees F
Shear Strength
Not Rated
Material
Polypropylene
Legend
No legend
Adhesion Strength
27 oz./in.
Standards
FDA Indirect Contact CFR 21
Color
Clear
Series
AP 401
Adhesion to Stainless Steel
27 oz/in width
Elongation
150%
Tensile (Breaking Strength)
30 lbs/in width
Temperature Range
-20 F - 180 F
Weight
0.606LB
Shelf Life
12 mo
Tape Strength Rating
Standard Duty
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series AP 401, Shelf Life 12 mo, FDA Indirect Contact CFR 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.