DuctTape, Silver, 60-1/8ydL, 1-7/8inW

  • Mfr # 105516

  • Zoro # G4528702


product price:  $11.96
/ea

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105516
Zoro #
G4528702
UPC #
688295151753
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
47.6 mm
Duct Tape Thickness
10.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
10 mil
Diameter
5.951
Length
5.951IN
Width
5.951IN
Thickness
10 mil
Core Size
3"
Size
48mm x 55m
Height
1.889IN

Details

Item
Duct Tape
Tape Color Family
Metallic
Tape Color
Silver
Material
Polyethylene film with a cloth carrier
Tensile Strength
27 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Silver
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
PC 618
Standards
FSI 15/SDI 25, UL 723
Tape Shape
Continuous Roll
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
55 oz/in
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Adhesive
Natural rubber adhesive
Tape Tensile Strength
26 lb/in
Tape Elongation
15 %
Elongation
17%
Temperature Range
40 Degrees to 200 Degrees F
Weight
1.667LB
Tensile (Breaking Strength)
26 lbs/in width
Adhesion to Stainless Steel
55 oz/in width
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
200 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
40 Degrees F
Specifications Met
ASTM, FSI, PSTC, UL Listed
Brand and Series
Shurtape PC 618
Common Industry
Automotive
Tape Backing Construction
Cloth
Tape Brand
SHURTAPE
Product Form
Continuous Roll
Tape Resistance Properties
Water-Resistant
Duty Rating
Standard Duty
Tape Adhesive Format
Single-Sided
Adhesion to Steel
55 oz/in

Description

Adhesion to Steel 55 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 618, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9.5 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.