Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Apron, KleenGuard A40 Microporous Film Laminate, Bound, 1.5 mil, 40 in, White, Universal

  • Mfr # 44481

  • Zoro # G4529865


product price: $211.99
/pk 100, $2.12/ea
Free Shipping & Returns

Key Features

Color
White
Material
KleenGuard A40 Microporous Film Laminate
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Bound
Closure Type
Bound Neck and Ties in Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44481
Zoro #
G4529865
UPC #
-
Country of Origin
Mexico

Dimensions

Length
40 in
Thickness
1.5 mil
Size
Universal
Width
28 in
Overall Length
40 in
Length Type
Knee
Overall Width
28 in
Named Size
Universal

Details

Item
Disposable Apron
Color
White
Material
KleenGuard A40 Microporous Film Laminate
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Bound
Closure Type
Bound Neck and Ties in Back
Grommet Type
None
Resistant To
Liquid, Particle
Number of Pockets
0
Series
A40
Standards
NFPA 99
Apron Type
Bib
Breakaway
No
Anti-Static
Yes
Secondary Flame Resistantance
No
Material Performance
Medium Duty
Garment Style
Apron
Protection Type
Liquid & Particulate
Brand and Series
Kimberly Clark Kleenguard A40
Includes Grommets
No
Packaging
Individually Packaged
Waist Closure
Tie
Includes Sleeves
No
Pathogen & Chemical Ratings
ASTM F1670
FDA Compliant
No
Back Style
Open
Neck Closure Type
Tie
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets NFPA 99
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash

Description

Disposable Apron, Anti-Static Yes, Apron Material Microporous Film, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Named Size Universal, Neck Closure Type Tie, Overall Length 40 in, Overall Width 28 in, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1670, Meets NFPA 99, Seam Style Bound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.