Carbide Bur, Ball, 3/8

  • Mfr # 19D844

  • Zoro # G4530084


product price:  $15.35
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
3/8"
Length of Cut
5/16 in
Overall Length
2 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D844
Zoro #
G4530084
UPC #
190735396193
Country of Origin
China

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/16 in
Overall Length
2 5/64 in
Shank Size
1/4"
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
5/16 in

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-3
Max. RPM
20000-40000
Item
Carbide Bur
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Shank Material
Steel
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Max. Speed
40,000 RPM
Number of Ends
Single End
Cut Type
Double
Abrading Application
For Steel, High-Temperature Alloys and Cast Iron, Stainless Steel
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material Grade
YG7
End Type
Radius
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Head Shape
Ball
Head Material
Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
40,000 RPM
Coating
Bright (Uncoated)
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 2 5/64 in, Trade Number SD-3, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Ball, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.