Condor Full Body Harness, Universal (S/M/L), 425 lb., Mating Chest/ Tongue Leg Straps

  • Mfr # 19F381

  • Zoro # G4530337


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19F381
Zoro #
G4530337
UPC #
190735048672
Country of Origin
United States

Dimensions

Color and Size
Blue - Universal

Details

Item
Full Body Harness
Harness Sizing
Universal (S/M/L)
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
No
Harness Buckle Material
Steel
Includes
Protective Label Cover
Shoulder Strap Buckles
Friction / Pass-Through
Adjustable
Yes
Harness D-Ring Material
Steel
Side D-Rings
Yes
Back D-Ring
Yes
Subpelvic Strap
Yes
Front D-Ring
No
Stretchable
No
Hardware Material
Steel
Tensile Strength
3600 lb.
Features
Friction buckle torso adjustment
Torso Adjustment
Mating
Padding Location
No Padding
Harness Color
Blue
With Belt
No
RFID Equipped
No
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products