This item is Discontinued.

Watts 20 Micron, 6-13/32" O.D., 31-1/4" H, Melt Blown Filter Cartridge PWFIL-SED-WJCH-20M-DEP

20 Micron, 6-13/32" O.D., 31-1/4" H, Melt Blown Filter Cartridge (Discontinued)

  • Mfr # PWFIL-SED-WJCH-20M-DEP
  • Zoro # G4531161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWFIL-SED-WJCH-20M-DEP
Zoro #
G4531161
UPC #
098268815276
Country of Origin
China

Dimensions

Height
31 1/4 in
Outside Dia.
6-13/32"

Details

Application
Whole House, Commercial, Industrial, Pre-Treatment for RO
Flow Rate
100 gpm
For Use With
Mfr. No. PWHSG-ASY-WJCH-40-2IN
Max. Pressure
125 psi
Max. Temp.
125 Degrees F
Microns
20
Reduces
Sediment, Dirt, Rust and Particles
Item
Melt Blown Filter Cartridge
Filter Media
Polypropylene
Filter Cartridges Sub-Category
Solid Cartridges
Material of Construction
Polypropylene

Description

Melt Blown Filter Cartridge, Reduces Sediment, Dirt, Rust and Particles, Flow Rate 100 gpm, Filter Media Polypropylene, For Use With Mfr. No. PWHSG-ASY-WJCH-40-2IN, Application Whole House, Commercial, Industrial, Pre-Treatment for RO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.