Industrial Cleaner and Degreaser, Drum, 55 gal, Concentrated, Sassafras, Dark Green

  • Mfr # 2700000113008

  • Zoro # G4531597


product price:  $573.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Sassafras
Recommended Dilution
Varies by Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2700000113008
Zoro #
G4531597
UPC #
043318000027
Country of Origin
United States

Dimensions

Size
55 Gal
Degreaser Container Size
55 gal.
Container Size
55 gal
Cleaner Container Size
55 gal

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Sassafras
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Dark Green
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Up to 1,705 gal.
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Sub-Category
Cleaner/Degreaser
Degreaser Item
Cleaner/Degreaser
Includes Chemical
Alcohol
Green Environmental Attribute
Meets SCAQMD Requirements
Form
Liquid
Standards
EPA Safer Choice
VOC Content
0%
Degreaser Container Type
Drum
Cleaner Container Type
Drum
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
Water
Degreaser VOC Range
Contains no VOC
Nonflammable
Yes
Features
Butyl and phosphate-free formula
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Biodegradable
Yes
Base Formula
Water Based
NSF Rating
Not Rated
pH Value
Alkaline
Plastic Safe
Yes
Butyl Free
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 to 1:30, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, EPA Safer Choice, Primary Chemical Water, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.