This item is Discontinued.

Zoro Select Socket Set Screw, Oval, 5/16-18x1/4, PK50 JVA05008GR

Socket Set Screw, Oval, 5/16-18x1/4, PK50 (Discontinued)

  • Mfr # JVA05008GR
  • Zoro # G4531956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JVA05008GR
Zoro #
G4531956
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16-18
Overall Length
1/4 in
Drive Size
5/32 in

Details

Drive Type
Hex Socket
Point type
Oval
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Plain
Item
Socket Set Screw
Point Type
Oval
Rockwell Hardness
HRC 45-53
Class
3A
Meets
ASME B18.3/ASTM F912
Type
Coarse
Decimal Equivalent
0.313 in

Description

Socket Set Screw, Point Type Oval, Thread Size 5/16-18, Overall Length 1/4 in, Drive Type Hex Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Plain, Decimal Equivalent 0.313 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.