Carbide Bur, Round Nose Tree, 3/8

  • Mfr # 19D871

  • Zoro # G4532771


product price:  $15.99
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D871
Zoro #
G4532771
UPC #
190735396469
Country of Origin
China

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Shank Length
1 3/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Double Cut
Shape
Round Nose Tree
Trade Number
SF-3
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Max. RPM
20000-40000
Shank Material
Steel
Item
Carbide Bur
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Head Material
Carbide
Cut Type
Double
Head Material Grade
YG7
Head Shape
Tree
Material Category Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Coating
Bright (Uncoated)
Material Application
Aluminum, Ferrous and Non-Ferrous Metals, Stainless Steel, Steel
End Type
Radius
Number of Ends
Single End
Max. Speed
40,000 RPM
Primary Material Application
Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-3, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel, Head Shape Tree, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.