Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bushnell Night Vision Monocular, 4 x 40 Magnification, 30 ft @ 1,000 yd Field of View 260440

Night Vision Monocular, 4 x 40 Magnification, 30 ft @ 1,000 yd Field of View (Discontinued)

  • Mfr # 260440
  • Zoro # G4533611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260440
Zoro #
G4533611
UPC #
029757269423
Country of Origin
China

Dimensions

Height
3 7/8 in
Width
6 1/2 in
Length
2 3/8 in

Details

Item
Night Vision Monocular
Magnification
4 x 40
Field of View
30 ft @ 1,000 yd
Weather Resistant
Y
Min. Distance
1 ft
Tripod Mountable
Yes
Weight
13 oz
Requires
2 CR123 Batteries

Description

Night Vision Monocular, Field of View 30 ft @ 1,000 yd, Magnification 4 x 40, Length 2 3/8 in, Width 6 1/2 in, Height 3 7/8 in, Min. Distance 1 ft, Tripod Mountable Yes, Requires 2 CR123 Batteries, Weather Resistant Y, Weight 13 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.