Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board Cleaner, 17 oz.

  • Mfr # 550E

  • Zoro # G4534214


product price: $13.15
/ea

Key Features

Size
17 oz
For Use On
Dry Erase Board Surfaces
Removes
Dirt/Dust/Ink
Product Type
Dry Erase Board Cleaner
Substances Removed
Dirt, Dust, Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550E
Zoro #
G4534214
UPC #
034138550007
Country of Origin
United States

Dimensions

Size
17 oz

Details

Item
Dry Erase Board Cleaner
For Use On
Dry Erase Board Surfaces
Removes
Dirt/Dust/Ink
Product Type
Dry Erase Board Cleaner
Substances Removed
Dirt, Dust, Ink
Overall Volume
17 oz
Compatible Product Type
Dry Erase Boards

Description

Dry Erase Board Cleaner, Size 17 oz, Removes Dirt/Dust/Ink, For Use On Whiteboard and Dry-Erase Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.